Page 1 of 48

Next

Compare
D6-45TE-30SBWB

COMPARE

D6-45TE-30SBWB

Description
D6-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 6" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D6-45TE-30SBWB

BDI # 23146960

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D5-GSTE-11.19

COMPARE

D5-GSTE-11.19

Description
D5-GSTE-11.19 TROUGHING RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D5-GSTE-11.19

BDI # 23157354

Features

Roller Width - Inch: 11.19
Roller Width - Millimeter: 284.226
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
D5-TE-30SB

COMPARE

D5-TE-30SB

Description
D5-TE-30SB TROUGHING IDLER ROLLER ; 30" BELT W 5" RLR

PRECISION PULLEY

Part # D5-TE-30SB

BDI # 23152811

Features

Roller Width - Inch: 11.125
Roller Width - Millimeter: 282.575
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Center and Wing Roller
Belt Width - Millimeter: 762
Product Name: Roller

Price Inventory : Available to order
Request A Price QTY
C5-45TEI-30SBWB

COMPARE

C5-45TEI-30SBWB

Description
C5-45TEI-30SBWB IMPACT TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG WIDE BASE

PRECISION PULLEY

Part # C5-45TEI-30SBWB

BDI # 23138982

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Rubber Disc
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY
D5-45TE-30SBWB

COMPARE

D5-45TE-30SBWB

Description
D5-45TE-30SBWB TROUGHING IDLER ; 30" BELT W 5" RLR 45DEG CEMA D WIDE BASE

PRECISION PULLEY

Part # D5-45TE-30SBWB

BDI # 23146703

Features

Roller Width - Inch: 11.125
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 45
Roller Material: Steel
Other Features: Footpad Mounting | Wide Base
Mounting Method: Base Mount

Price Inventory : Available to order
Request A Price QTY