3307 A-2RS1
Description
3307 A-2RS1 ANG CONTACT BALL BEARING ; 35MMX80MMX34.9MM DR 2 SEALS
Part # 3307 A-2RS1
BDI # 1250830
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5307 2RS
Description
5307 2RS ANGULAR CONTACT BEARING ; 35MM BORE 80MM OD 34.9MM WD DR 2 SEALS
Part # 5307 2RS
BDI # 18151546
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493631
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)