Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.27
Length Thru Bore - Millimeter:
60.325
Other Features:
Components May or May Not Intermix Among Brands | QD Bushing | Hardened Teeth
Hub Diameter - Millimeter:
115.9
Hub Diameter - Inch:
4.563
Coupling Type:
Chain Coupling
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
180.975
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
180.975
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
7.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
180.975
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch:
13.5
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Mounting Flange to Center of Bearing - Inch:
7.125
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
180.975
Series:
19B
Inch - Metric:
Inch
Length - Millimeter:
342.9
Other Features:
9 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Length - Inch:
13.5