对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

10148213 https://www.bdiexpress.com/medias/INDREXBARXXX-10148221-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MnxpbWFnZS9qcGVnfGFEa3dMMmhoT1M4NU1qZ3hNRFF6TlRrMU1qazBMbXB3Wnd8NTY1MzBlYzlhOTM2ZWY4OWU3ZGMwNGRhYmQwZjE3ZGVjMDlmODAyOWJmYTE0NjI4OWI0N2MwZThjN2NmOGQ2ZQ
21839317 输送机配件 

REXNORD REXNORD

10148213

描述

REXNORD 10148213

Nose-Over Bar; 18" Length; Machined UHMWPE Material With Steel Bearing; For Conveyor

制造商部件号

10148213

BDI部件号
21839317

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0793699688870
重量 / Kilogram
0.454
Product Group - BDI
G00190
名称
Bar
关键字串
Nose-Over
产品明细
Nose-Over Bar
产品规格
18" Length; Machined UHMWPE Material With Steel Bearing
详细描述
Nose-Over Bar; 18" Length; Machined UHMWPE Material With Steel Bearing; For Conveyor