对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

10309241 https://www.bdiexpress.com/medias/INDXXXXXXXXX-24109527-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDB8aW1hZ2UvanBlZ3xhREk1TDJnMllpOHhNREl3TmpjeE9UWTNNak0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalF4TURrMU1qZGZNekF3V0RNd01DNXFjR2N8NmM0ZTg4YWY0YzA3YmY5MjczNDMwMTY4YzIxNDVmODA3OTUxODhlYjlhOWVkZmJhYzk5ZDhmNmVlM2M4MWNiZQ
24109527 输送机配件 

REXNORD REXNORD

10309241

描述

REXNORD 10309241

Ratchet Handle; 1/2-13 X 1.18" Thread; Zinc Plated; Black Color; For Conveyor

制造商部件号

10309241

BDI部件号
24109527

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0782934778124
重量 / Kilogram
0.063
Product Group - BDI
M00134
名称
Handle
关键字串
Ratchet
重量/磅
0.14
产品明细
Ratchet Handle
产品规格
1/2-13 X 1.18" Thread; Zinc Plated; Black Color
详细描述
Ratchet Handle; 1/2-13 X 1.18" Thread; Zinc Plated; Black Color; For Conveyor