Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

N24B3 https://www.bdiexpress.com/medias/INDREXTRKXXX-CRNR-SET-BK-SCRW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNzV8aW1hZ2UvanBlZ3xhR1k0TDJoaE9TODVNekUxTURNMk1ETTNNVFV3TG1wd1p3fDE0NThiZmYwMGNlOWVlOGU2ZTcyZGI1ODk3Zjk3ODBiNjY5NTkzZWYzYjg2NDNjZDc3ZGI4NGE2MzYwMDE2Mzg
18145533 Table Top and Modular Track 

REXNORD REXNORD

N24B3

Description

CT N 24IN B 0.375IN 90D ; N24B3 CORNER TRACK SET NON RETURNABLE

Corner; 879 | 880 | 881; Two Piece; Inside | Outside; 1" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black

Part #

10178063

BDI #
18145533

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

793.01378951 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 793.01 / each
$ 1,170.98 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
0.544
EAN
0698210643249
Product Group - BDI
M00134
Track Type
Corner
Track Position
Inside | Outside
Corner Radius
24 Inch
Track Length
None
Track Angle
90 Deg
Flat Top Size
879 | 880 | 881
Track Style
Two Piece
Material
Nylatron
Color
Black
Other Features
Bevel Design | With Screw | Kit
Inch - Metric
Inch
Category - BDI
Flat Top Track
Harmonized Tariff Code
8428.39.00.00
Noun
Track
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.14
Long Description
Corner; 879 | 880 | 881; Two Piece; Inside | Outside; 1" Track Width; 0.4" Track Thickness; 24 Inch Corner Radius; 90 Deg Track Angle; Nylatron; Black
Track Thickness
0.4 Inch | 10.16 Millimeter
Track Width
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh