https://www.bdiexpress.com/medias/INDREXXXTXXX-81421625-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUxMzR8aW1hZ2UvanBlZ3xhRGsxTDJnMk1pOHhNRE0wTXpFMU16WTJOREF6TUM5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTWpFMk1qVmZNekF3ZURNd01DNXFjR2N8NDNjYmFmMTNhNGQyZWI1YTViMzNiYTZiNTU2NDJiNTk3YzVmY2UxNTkxMGUxY2RlYmEyYTJlYjgxZmRlYTVkMQ
26987755
Table Top Chains
REXNORD
REXNORD
HP1757TAB GRIP ZN-3.25IN D EPDM WH 50SH
REXNORD REXNORD
Description
HP1757TAB GRIP ZN-3.25IN D EPDM WH 50SH ; 50FT/REL NON RETURNABLE
Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; High Performance Material Type; Zinc Plated Steel Pin Material; Straight
Part #
10145216
BDI #
26987755
Details
6414.153388000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/HP1757TAB-GRIP-ZN-3-25IN-D-EPDM-WH-50SH/p/26987755
Your Price
$ 6,414.15 / REEL
$ 11,633.50 / REEL BDIExpress
$ 11,633.50 / REEL BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.594
EAN
0793699558067
Product Group - BDI
M00330
Chain Size
1757
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
High Performance
Pin Material
Zinc Plated Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Manufacturer Internal Number
10145216
Weight / LBS
0.16
Long Description
Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; High Performance Material Type; Zinc Plated Steel Pin Material; Straight
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.28 Inch | 7.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.189 Inch | 4.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh