https://www.bdiexpress.com/medias/INDKOYBRGXXX-SRB-OPEN-BRCAGE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzV8aW1hZ2UvanBlZ3xhREppTDJobFpDOHhNRFExT0RnME9UWTBNRFEzT0M5SlRrUkxUMWxDVWtkWVdGaGZVMUpDWDA5UVJVNWZRbEpEUVVkRlh6TXdNSGd6TURBdWFuQm58OGRkNGVhZTZjOTA1NjdlY2I3MTFlNTBhYTdkYWQ2ZGYyN2UwNDM0ZWU4OWZjNTA3YjYyNDEyNWRhMzFkYzU0OQ
552083
Single Row Ball Bearings
KOYO
KOYO
6948 FY
KOYO KOYO
Description
6948 FY BALL BEARING
Single Row Ball Bearing; 240MM Bore; 320MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Part #
6948FY
BDI #
552083
Details
3774.9381919000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/6948-FY/p/552083
Your Price
$ 3,774.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
8.07
EAN
0605790088223
Product Group - BDI
B00308
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C0-Medium
Inch - Metric
Metric
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
6948 FY
Weight / LBS
19.262
Long Description
Single Row Ball Bearing; 240MM Bore; 320MM Outside Diameter; 38MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Brass Cage
Outside Diameter
12.598 Inch | 320 Millimeter
Bore
9.449 Inch | 240 Millimeter
Outer Race Width
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh