https://www.bdiexpress.com/medias/INDXXXXXXXXX-25116207-300X300.jpg?context=bWFzdGVyfHJvb3R8MjUxMjR8aW1hZ2UvanBlZ3xhR0k0TDJnNE15OHhNREEzTmpZM056ZzJOVFV3TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRZeU1EZGZNekF3V0RNd01DNXFjR2N8M2MwMGY1M2M2YmViYzA5NDYzNWNjODA1NTE3ZTZmMWM3ZDY2Zjk5N2JkZjU5NWY0MDU1YjAwYWUyNDMxOTdjNA
25116207
角接触球轴承
TIMKEN
TIMKEN
3307 ATN1/2RS
TIMKEN TIMKEN
描述
TIMKEN 3307 ATN1/2RS
Angular Contact Ball Bearing; Double Row; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 30 Degree Contact Angle; 2 Contact Seals; Nylon Cage Material; Steel Ball Material
制造商部件号
3307 ATN1/2RS
BDI部件号
25116207
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E7%90%83%E8%BD%B4%E6%89%BF/%E8%A7%92%E6%8E%A5%E8%A7%A6%E7%90%83%E8%BD%B4%E6%89%BF/3307-ATN1-2RS/p/25116207
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0013992228871
重量 / Kilogram
0.75
Product Group - BDI
B04334
类别 - BDI
Angular Contact Ball Bearing
名称
Bearing
关键字串
Angular Contact
重量/磅
1.654
产品明细
Angular Contact Ball Bearing
产品规格
Double Row; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 30 Degree Contact Angle; 2 Contact Seals; Nylon Cage Material; Steel Ball Material
详细描述
Angular Contact Ball Bearing; Double Row; 35MM Bore; 80MM Outside Diameter; 34.9MM Width; 30 Degree Contact Angle; 2 Contact Seals; Nylon Cage Material; Steel Ball Material