https://www.bdiexpress.com/medias/INDUSTXXXXXX-27360363-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Mjl8aW1hZ2UvanBlZ3xhREk0TDJneE1DOHhNRFEzTXpjeE5EY3hNall3Tmk5SlRrUlZVMVJZV0ZoWVdGaGZNamN6TmpBek5qTmZSRU5mTXpBd2VETXdNQzVxY0djfGVjZDBhYjMzNDhjY2RhMWVkNTFkY2QxZWNmZGJiZDRmYWI2NzU3YjBiNzYwNDdjNWIzYzRkYjM5NmZlYmUwM2Y
27360363
Contactors And Relays
TSUBAKI
TSUBAKI
TSB-SB-30CUL
TSUBAKI TSUBAKI
Description
TSB-SB-30CUL SHOCK RELAY
Shock Relay; 240VAC at 50/60HZ Voltage; 3 to 30A Load Current Setting Range; 3A Load Trip Output Relay Contact Rating; 2W Power Consumption; PA6 Housing; IP20 IP Rating; 600VAC at 50/60HZ Maximum Motor Voltage
Part #
TSB-SB-30CUL
BDI #
27360363
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Electrical-Products/Contactors-And-Relays/TSB-SB-30CUL/p/27360363
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
39122330
Weight / Kilogram
0
Product Group - BDI
E02128
Harmonized Tariff Code
8536.41.00.45
Noun
Relay
Weight / LBS
0.44
Product Detail
Shock Relay
Product Specification
240VAC at 50/60HZ Voltage; 3 to 30A Load Current Setting Range; 3A Load Trip Output Relay Contact Rating; 2W Power Consumption; PA6 Housing; IP20 IP Rating; 600VAC at 50/60HZ Maximum Motor Voltage
Long Description
Shock Relay; 240VAC at 50/60HZ Voltage; 3 to 30A Load Current Setting Range; 3A Load Trip Output Relay Contact Rating; 2W Power Consumption; PA6 Housing; IP20 IP Rating; 600VAC at 50/60HZ Maximum Motor Voltage