17139348
液压和气动阀门
LOCTITE
LOCTITE
97136
LOCTITE LOCTITE
描述
LOCTITE 97136
Diaphragm Dispense Valve; General Duty; 2500 To 5000 cP Viscoscity Range; For Light Cure/Acrylics, Instant Adhesives, Retaining Compounds, Threadlockers
制造商部件号
97136
BDI部件号
17139348
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%B6%B2%E5%8E%8B/%E9%98%80%E9%97%A8-%E6%8E%A7%E5%88%B6%E8%A3%85%E7%BD%AE/%E6%B6%B2%E5%8E%8B%E5%92%8C%E6%B0%94%E5%8A%A8%E9%98%80%E9%97%A8/97136/p/17139348
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0079340971363
重量 / Kilogram
1.01
Product Group - BDI
F02352
名称
Valve
关键字串
Dispense Diaphragm
制造商内部编号
#97136
重量/磅
0.006
产品明细
Diaphragm Dispense Valve
产品规格
General Duty; 2500 To 5000 cP Viscoscity Range; For Light Cure/Acrylics, Instant Adhesives, Retaining Compounds, Threadlockers
详细描述
Diaphragm Dispense Valve; General Duty; 2500 To 5000 cP Viscoscity Range; For Light Cure/Acrylics, Instant Adhesives, Retaining Compounds, Threadlockers