https://www.bdiexpress.com/medias/INDSMCVALVEX-NVS4114-01-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0Njd8aW1hZ2UvanBlZ3xhRGszTDJneE1DOHhNRFl3TlRNNU5USTBOekV6TkM5SlRrUlRUVU5XUVV4V1JWaGZUbFpUTkRFeE5GOHdNVjlFWHpNd01IZ3pNREF1YW5CbnxhYjgwNGNkMmIwZWVkYjRkNjZlMTE3ZjUxYmY1YmU4NGM2MTVmMmYwYzZkM2I4MWI3YmEzNmE3NTBiODZlZDIw
17854644
Hydraulic and Pneumatic Valves
SMC
SMC
NVS4124-2103D
SMC SMC
Description
NVS4124-2103D ; VALVE SOL 110V
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Part #
NVS4124-2103D
BDI #
17854644
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/NVS4124-2103D/p/17854644
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.884
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
110/50 VAC
Media
Pneumatic
Maximum Pressure
300 PSI
Operating Pressure Range
13.75 To 300 PSI
Operating Temperature Range
32 To 115 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
1.61 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Stacking Manifold Block | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.94741
Long Description
Solenoid Valve; 3/8" FNPTF Port; 5 Port | 4 Way; 2 Position; 110/50 VAC; Pneumatic; Solenoid | Spring Return; 300 PSI; 32 To 115 Deg F; Metal Seal; Aluminum
Overall Length
6.811 Inch | 173 Millimeter
Overall Width
3.307 Inch | 84 Millimeter
Overall Height
4.252 Inch | 108 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh