https://www.bdiexpress.com/medias/INDXXXXXXXXX-25188224-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Nzl8aW1hZ2UvanBlZ3xhRFF4TDJnME5TOHhNREk1TnpFNE1qRTFPRGczT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4T0RneU1qUmZNekF3ZURNd01DNXFjR2N8YjYzM2NkMGE1ZjVlOTkwYzE5YzllYmExMGNhMDdkZGFmOTRmOTI4NzM2YzhhMzZlNDZiNzgwMzI0ODZlMmVkNw
25188224
滚珠丝杠总成
EWELLIX
EWELLIX
TL 32X40R 798/915 G7 L-HA+K WPR
EWELLIX EWELLIX
描述
EWELLIX TL 32X40R 798/915 G7 L-HA+K WPR
Ball Screw Assembly; 32MM Diameter; 40MM Lead; 4 X 1.7 Circuit of Ball; 798MM Thread Length; 915MM Overall Length; G7 Precision; With Wiper; Right Hand; Backlash Elimination; Long Lead Screw; Nut Threaded Nose
制造商部件号
TL 32X40R 798/915 G7 L-HA+K WPR
BDI部件号
25188224
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%80%BB%E6%88%90/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0%E6%80%BB%E6%88%90/TL-32X40R-798-915-G7-L-HA+K-WPR/p/25188224
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00112
名称
Assembly
关键字串
Screw Ball
产品明细
Ball Screw Assembly
产品规格
32MM Diameter; 40MM Lead; 4 X 1.7 Circuit of Ball; 798MM Thread Length; 915MM Overall Length; G7 Precision; With Wiper; Right Hand; Backlash Elimination; Long Lead Screw; Nut Threaded Nose
详细描述
Ball Screw Assembly; 32MM Diameter; 40MM Lead; 4 X 1.7 Circuit of Ball; 798MM Thread Length; 915MM Overall Length; G7 Precision; With Wiper; Right Hand; Backlash Elimination; Long Lead Screw; Nut Threaded Nose