https://www.bdiexpress.com/medias/INDSKFPBXXXX-LNR-LUJR-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDh8aW1hZ2UvanBlZ3xhRGxpTDJnMk5pOHhNRFU0TnpFNE1UWTNPRFl5TWk5SlRrUlRTMFpRUWxoWVdGaGZURTVTWDB4VlNsSmZRMHhUUkY5QlRGOHpNREI0TXpBd0xtcHdad3w5M2M2NTZiNzdiNmFiOWRkMWRkYjE3Y2IzMmY3ZGM2MzljMWIyZjYyNDMzZjEzZDEwYzcwYzMwODg3OTRmMzE1
1413669
Pillow Blocks
EWELLIX
EWELLIX
LUER 20
EWELLIX EWELLIX
Description
LUER 20 LINEAR PILLOW BLOCK BRG ; POR NON RETURNABLE
20MM Bore; 23MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 30MM Length Thru Bore; 5.3MM Mounting Hole Diam; Not Relubricatable; LBBR20; Non-Adjustable; No Self Aligning
Part #
LUER 20
BDI #
1413669
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUER-20/p/1413669
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.225
EAN
7333314272454
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
No
Linear Bushing Part Number
LBBR20
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUER 20
Weight / LBS
0.496
Long Description
20MM Bore; 23MM Base to Center Height; 40MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 30MM Length Thru Bore; 5.3MM Mounting Hole Diam; Not Relubricatable; LBBR20; Non-Adjustable; No Self Aligning
Base to Center Height
0.906 Inch | 23 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Nominal Bolt Center Across Shaft
1.6 Inch | 40 Millimeter
Mounting Hole Diameter
0.209 Inch | 5.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh