1413539
Non-Mounted Bearings
EWELLIX
EWELLIX
LBCR 50 A-2LS
EWELLIX EWELLIX
Description
LBCR 50 A-2LS LINEAR BALL BEARING ; 50MM X 75MM X 100MM LG
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBCR 50 A-2LS
BDI #
1413539
Details
320.31997712000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCR-50-A-2LS/p/1413539
Your Price
$ 320.32 / each
$ 386.67 / each BDIExpress
$ 386.67 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.48
EAN
7333314052957
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCR 50 A-2LS
Weight / LBS
1.014
Long Description
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
1.969 Inch | 50 Millimeter
Length
3.937 Inch | 100 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh