515434
Non-Mounted Bearings
IKO
IKO
LME254058AJ
IKO IKO
Description
LME254058AJ LINEAR BUSHING
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Part #
LME254058AJ
BDI #
515434
Details
173.58921837
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LME254058AJ/p/515434
Your Price
$ 173.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.219
EAN
4549557038747
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Manufacturer Item Number
LME254058AJ
Weight / LBS
0.483
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length
2.283 Inch | 58 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh