21550576
Flange Blocks
IKO
IKO
LSAGF12C1S2
IKO IKO
Description
LSAGF12C1S2 LINEAR BALL SPLINE ; 25MM ID X 60MM OD X 10MM WD
Flange Linear Ball Bearing; 12MM Bore; 30MM Nominal Bolt Circle Diameter; 4 Bolt Square Flange; Steel Housing; Ball; 23MM Length Thru Bore; 21.213MM Bolt Spacing; 35MM Housing Length; 4.5MM Mounting Hole Diameter; No Relubricatable; Not Self Aligning; End Mount
Part #
LSAGF12C1S2
BDI #
21550576
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/LSAGF12C1S2/p/21550576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Steel
Relubricatable
No
Self Aligning
No
Inch - Metric
Metric
Other Features
C-Lube Linear Ball
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.1298
Long Description
Flange Linear Ball Bearing; 12MM Bore; 30MM Nominal Bolt Circle Diameter; 4 Bolt Square Flange; Steel Housing; Ball; 23MM Length Thru Bore; 21.213MM Bolt Spacing; 35MM Housing Length; 4.5MM Mounting Hole Diameter; No Relubricatable; Not Self Aligning; End Mount
Mounting Hole Diameter
0.177 Inch | 4.5 Millimeter
Nominal Bolt Circle Diameter Round
1.181 Inch | 30 Millimeter
Bolt Spacing
0.835 Inch | 21.213 Millimeter
Housing Overall Length
1.378 Inch | 35 Millimeter
Length Thru Bore
0.906 Inch | 23 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh