17201462
锁紧环
TIMKEN
TIMKEN
SN115K
TIMKEN TIMKEN
描述
TIMKEN SN115K
Bearing Collar; 1-15/16" Bore; Steel; One Piece Solid; 3" Outer Diameter; 7/8" Width; Two Number of Set Screw; No Keyway
制造商部件号
SN115K
BDI部件号
17201462
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/SN115K/p/17201462
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0087796143579
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Bearing
产品明细
Bearing Collar
产品规格
1-15/16" Bore; Steel; One Piece Solid; 3" Outer Diameter; 7/8" Width; Two Number of Set Screw; No Keyway
详细描述
Bearing Collar; 1-15/16" Bore; Steel; One Piece Solid; 3" Outer Diameter; 7/8" Width; Two Number of Set Screw; No Keyway