https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NDh8aW1hZ2UvanBlZ3xhR00wTDJnMU1pOHhNREV4TXpVNE9UWTNOREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZGY2NDI5MWI2ZmY4MzY0MjU1NDJlMDMzNzExY2U3Njk5YmU2Mjg4MzkyNDM4OTA4OWIxYjMyNWFkYWQwMmUzMw
24306877
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
3-5V-975-SF
TIMKEN TIMKEN
Description
3-5V-975-SF V-BELT SHEAVE ; QD BUSHED 101757786
Transmission Pulley; 3 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
3-5V-975-SF
BDI #
24306877
Details
441.04304542000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-5V-975-SF/p/24306877
Your Price
$ 441.04 / each
$ 499.91 / each BDIExpress
$ 499.91 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.618
EAN
0070964141576
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 3 Grooves; 9-3/4" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 9.65" Pitch Minimum; 9.65" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
9.65 Inch | 245.11 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
9.65 Inch | 245.11 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh