https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NDh8aW1hZ2UvanBlZ3xhR00wTDJnMU1pOHhNREV4TXpVNE9UWTNOREF4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZGY2NDI5MWI2ZmY4MzY0MjU1NDJlMDMzNzExY2U3Njk5YmU2Mjg4MzkyNDM4OTA4OWIxYjMyNWFkYWQwMmUzMw
24307253
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
3-D-120-F
TIMKEN TIMKEN
Description
3-D-120-F V-BELT SHEAVE ; QD BUSHED 101758017
Transmission Pulley; 3 Grooves; 12.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
3-D-120-F
BDI #
24307253
Details
1961.3244752900002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3-D-120-F/p/24307253
Your Price
$ 1,961.32 / each
$ 2,223.10 / each BDIExpress
$ 2,223.10 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
26.308
EAN
0070964123626
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 3 Grooves; 12.64" Outside Diameter; Bushed; F Bushing Series; D Belt Series; 12" Pitch Minimum; 12" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Outside Diameter
12.64 Inch | 321.056 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
12 Inch | 304.8 Millimeter
Bushing Bore Range
1 To 4 Inch | 48 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh