Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AK94 5/8 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
1119320 Sheaves - Fixed Pitch 

GATES GATES

AK94 5/8

Description

AK94.5/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE

5/8" Bore; 1 Groove; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway

Part #

78052573

BDI #
1119320

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

99.03383908 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 99.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.27
EAN
0698672114684
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
AK94.5/8
Weight / LBS
2.27
Long Description
5/8" Bore; 1 Groove; 9-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 8.66" Pitch Minimum; 9" Pitch Maximum; Keyway
Pitch Diameter Minimum
8.66 Inch | 219.964 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
9 Inch | 228.6 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh