https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MDh8aW1hZ2UvanBlZ3xhR000TDJnM1ppOHhNRFF4T0RZMk9UQTJNREV5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxmMTg0YzA5NjhkNGEwNGViNjZkYjQ1YzEzZDMzZGJhN2YyYjQ2NmIwZGQxMmZhNWUxYzllYzRmMmFkN2Y3MDEx
1130319
Sheaves - Fixed Pitch
GATES
GATES
QD3C50.0
GATES GATES
Description
QD3C50.0 TRANSMISSION PULLEY
3 Grooves; 50.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
78343500
BDI #
1130319
Details
4858.376576050001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD3C50-0/p/1130319
Your Price
$ 4,858.38 / each
$ 5,182.30 / each BDIExpress
$ 5,182.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
86.18
EAN
0698672032933
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
86.26
Long Description
3 Grooves; 50.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 50" Pitch Minimum; 50" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
50.4 Inch | 1280.16 Millimeter
Pitch Diameter Maximum
50 Inch | 1270 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
50 Inch | 1270 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh