https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
24301982
Pulleys - Synchronous
TIMKEN
TIMKEN
14MX50S68-3525
TIMKEN TIMKEN
Description
14MX50S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756531
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 50 Teeth; 76.454MM Face Width; Bushed; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
14MX50S68-3525
BDI #
24301982
Details
894.69685917
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX50S68-3525/p/24301982
Your Price
$ 894.70 / each
$ 949.48 / each BDIExpress
$ 949.48 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
13.336
EAN
0070964068750
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
29.4
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 50 Teeth; 76.454MM Face Width; Bushed; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
8.662 Inch | 220.015 Millimeter
Bushing Bore Range
1-5/16 To 3-15/16 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
9.29 Inch | 235.966 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh