https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
24302074
Pulleys - Synchronous
TIMKEN
TIMKEN
14MX90S90-3020
TIMKEN TIMKEN
Description
14MX90S90-3020 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756638
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 37 Teeth; 98.552MM Face Width; Bushed; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
14MX90S90-3020
BDI #
24302074
Details
811.5476343400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/14MX90S90-3020/p/24302074
Your Price
$ 811.55 / each
$ 861.24 / each BDIExpress
$ 861.24 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
10.614
EAN
0070964068415
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
37
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
23.4
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 37 Teeth; 98.552MM Face Width; Bushed; 162.103MM Outside Diameter; 164.897MM Pitch Diameter; Yes Keyway; 28 To 55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Belt Width
3.543 Inch | 90 Millimeter
Outside Diameter
6.382 Inch | 162.103 Millimeter
Face Width
3.88 Inch | 98.552 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.492 Inch | 164.897 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Flange Outside Diameter
7.17 Inch | 182.118 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh