https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NjZ8aW1hZ2UvanBlZ3xhR1EwTDJnM09DOHhNREUwT0RVek56WTVOakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5UlJGOHpNREI0TXpBd0xtcHdad3xkOTgwYzdhYmRlZDBlZjNjZWM3ZDU3YjRlOTU4ZDdiOTU4Y2Q4YmU3ODk5N2E4NjQxYmIyYzI3Njk5YzhhMzA3
24302246
Pulleys - Synchronous
TIMKEN
TIMKEN
24XH400-SF
TIMKEN TIMKEN
Description
24XH400-SF TIMING PULLEY ; QD BUSHED 101756325
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 4-11/16" Face Width; Bushed; 6.575" Outside Diameter; 6.685" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
24XH400-SF
BDI #
24302246
Details
1238.7306807500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/24XH400-SF/p/24302246
Your Price
$ 1,238.73 / each
$ 1,314.57 / each BDIExpress
$ 1,314.57 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
8.709
EAN
0070964160126
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
24
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
19.2
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 24 Teeth; 4-11/16" Face Width; Bushed; 6.575" Outside Diameter; 6.685" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.219 Inch | 183.363 Millimeter
Face Width
4.688 Inch | 119.075 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
6.575 Inch | 167.005 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Pitch Diameter
6.685 Inch | 169.79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh