1105579
Pulleys - Synchronous
GATES
GATES
3MR-68S-15
GATES GATES
Description
3MR-68S-15 SYNCHRONOUS PULLEY ; NON-RETURNABLE 3MR P 68GROVES 15MM W
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 68 Teeth; 18.694MM Face Width; Rough Bore; 64.186MM OD; 64.948MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Part #
78436044
BDI #
1105579
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
88.9538398
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/3MR-68S-15/p/1105579
Your Price
$ 88.95 / each
$ 120.49 / each BDIExpress
$ 120.49 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.17
EAN
0072053547214
Product Group - BDI
M02316
Belt Pitch
3 MM
Belt Style
3MR-15 Powergrip GT2
Number of Teeth
68
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Other Features
Type 6
Inch - Metric
Metric
Long Description
15MM Belt Width; 3MM Belt Pitch; 3MR-15 Powergrip GT2 Belt Style; 68 Teeth; 18.694MM Face Width; Rough Bore; 64.186MM OD; 64.948MM Pitch Diam; No Keyway; No Bushing; Minimum Plain Bore; 1" Max Bore
Face Width
0.736 Inch | 18.694 Millimeter
Outside Diameter
2.527 Inch | 64.186 Millimeter
Pitch Diameter
2.557 Inch | 64.948 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh