![458MG12BF-2012](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRGd4TDJnM1pTOHhNRE14TkRRME9EUXpOekkzT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wyYWMzY2JlNWM4ZDYwMWY3OTJmYmJmZjBhZTViODJkNWIyOTJlNjNjYzkxZjgxYzBhNzE1ZWYyMzU4ZjY3YmQw)
![458MG12BF-2012](/medias/INDUSTPULLEY-SYNC-H-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhRGd4TDJnM1pTOHhNRE14TkRRME9EUXpOekkzT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wyYWMzY2JlNWM4ZDYwMWY3OTJmYmJmZjBhZTViODJkNWIyOTJlNjNjYzkxZjgxYzBhNzE1ZWYyMzU4ZjY3YmQw)
922760
Pulleys - Synchronous
TSUBAKI
TSUBAKI
458MG12BF-2012
TSUBAKI TSUBAKI
Description
458MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 45 Teeth; 14.478MM Face Width; Bushed; 112.979MM Outside Diameter; 114.579MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
458MG12BF-2012
BDI #
922760
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/458MG12BF-2012/p/922760
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223098544
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.6
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 45 Teeth; 14.478MM Face Width; Bushed; 112.979MM Outside Diameter; 114.579MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Face Width
0.57 Inch | 14.478 Millimeter
Outside Diameter
4.448 Inch | 112.979 Millimeter
Pitch Diameter
4.511 Inch | 114.579 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
4.843 Inch | 123.012 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh