Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

72-8M-30 2517 NR. 0830072 https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTD-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc4ODl8aW1hZ2UvanBlZ3xhRGhpTDJnMlpTODRPVFl3TXpJeE9UUTFOak13TG1wd1p3fDQyMDc3ZmI0ZTI0MDBkZGRjMmNhODJkMjUzZjgxYzlkZjlhZGMyY2IwYWE5YzRlZGE2Zjg3NGU2YWZhNWNkYmM
17006771 Pulleys - Synchronous 

SATI SATI

72-8M-30 2517 NR. 0830072

Description

SATI 72-8M-30 2517 NR. 0830072

30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 72 Teeth; 31.75MM Face Width; Bushed; 192MM Flange OD; 181.97MM OD; 183.35MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

72-8M-30 2517 NR. 0830072

BDI #
17006771

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.69
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Weight / LBS
9.48
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 72 Teeth; 31.75MM Face Width; Bushed; 192MM Flange OD; 181.97MM OD; 183.35MM Pitch Diam; Yes Keyway; 14 To 60MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
7.164 Inch | 181.97 Millimeter
Pitch Diameter
7.219 Inch | 183.35 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-3/8 Inch | 14 To 60 Millimeter
Flange Outside Diameter
7.559 Inch | 192 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh