https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-14M-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NDF8aW1hZ2UvanBlZ3xhREV6TDJoaVl5OHhNREUwT0RVME1URXpOamt5Tmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE4eE5FMWZVMDlNWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufGI5MzY2NjMyZTcxZjgwZGNjZTRiY2YzNmFjYjNlN2E1ZDU2ZDMyMzA1NWZlN2Y0NTViMGIzZjFjOTJjYWUwMGE
24302610
Pulleys - Synchronous
TIMKEN
TIMKEN
8MX45S12-2012
TIMKEN TIMKEN
Description
8MX45S12-2012 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756507
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 45 Teeth; 14.478MM Face Width; Bushed; 112.979MM Outside Diameter; 114.59MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
8MX45S12-2012
BDI #
24302610
Details
239.11998292
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/8MX45S12-2012/p/24302610
Your Price
$ 239.12 / each
$ 253.75 / each BDIExpress
$ 253.75 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.134
EAN
0070964067456
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
45
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
2.5
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 45 Teeth; 14.478MM Face Width; Bushed; 112.979MM Outside Diameter; 114.59MM Pitch Diameter; Yes Keyway; 18 To 48MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Pitch Diameter
4.511 Inch | 114.59 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Flange Outside Diameter
4.91 Inch | 124.714 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.448 Inch | 112.979 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh