https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDl8aW1hZ2UvanBlZ3xhRE5sTDJnd1pTOHhNRFV3TnpJNU9EVTNNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOU9Sa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w1NmU5NjNlZTYyNjczOWQwNWVkMjA1NWFkOWYzYzkzYTEwNmZhMzgwZDgxZGRjNDExMjY0ZmE1MzdiNDZkYTZj
1125447
Pulleys - Synchronous
GATES
GATES
P112-5MGT-25
GATES GATES
Description
P112-5MGT-25 SYNCHRONOUS PULLEY ; 112GROVES 5MM P 25MM W
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 112 Teeth; 32.512MM Face Width; Bushed; 177.114MM OD; 178.257MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
77092112
BDI #
1125447
Details
147.29075871000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-5MGT-25/p/1125447
Your Price
$ 147.29 / each
$ 245.60 / each BDIExpress
$ 245.60 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.73
EAN
0072053462265
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 112 Teeth; 32.512MM Face Width; Bushed; 177.114MM OD; 178.257MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.973 Inch | 177.114 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.28 Inch | 32.512 Millimeter
Pitch Diameter
7.018 Inch | 178.257 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh