![P216-20M-230](/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw)
![P216-20M-230](/medias/INDXXXPULLEY-SYNC-HTD-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NjB8aW1hZ2UvanBlZ3xhREE1TDJobFpDOHhNRGN4TVRNMk9UWTBOakV4TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFUmZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58ZTcwNDk0NWIxMmRmZWViN2VmMWY1ZmI5OTBhZDUxYTNhYjdmYjhhOGI3MDMxZGUwN2FlYjdkODRjM2Y4ODhmMw)
1125538
Pulleys - Synchronous
GATES
GATES
P216-20M-230
GATES GATES
Description
P216-20M-230 SYNCHRONOUS PULLEY ; NON-RETURNABLE 216GROVES 20MM P 230MM W
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 216 Teeth; 250.952MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Part #
78824021
BDI #
1125538
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
26250.084278840004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P216-20M-230/p/1125538
Your Price
$ 26,250.08 / each
$ 29,714.27 / each BDIExpress
$ 29,714.27 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
597.38
EAN
0072053125672
Product Group - BDI
M02316
Belt Pitch
20 MM
Belt Style
20M-230 Powergrip HTD
Number of Teeth
216
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
W
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type G3
Inch - Metric
Metric
Long Description
230MM Belt Width; 20MM Belt Pitch; 20M-230 Powergrip HTD Belt Style; 216 Teeth; 250.952MM Face Width; Bushed; 1370.787MM OD; 1375.105MM Pitch Diam; Keyway; 101.6 To 215.9MM Bushing Bore Range; W Bushing; No Minimum Plain Bore
Face Width
9.88 Inch | 250.952 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
53.968 Inch | 1,370.787 Millimeter
Bushing Bore Range
4 To 8-1/2 Inch | 101.6 To 215.9 Millimeter
Belt Width
9.055 Inch | 230 Millimeter
Pitch Diameter
54.138 Inch | 1,375.105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh