https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-PG-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5OTN8aW1hZ2UvanBlZ3xhR1k0TDJnd1lTOHhNREUwT0RVME5EWTNOVGczTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5UVIxOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fGVlZjNkY2I0MjU4ZmE4YmExNDNlZjAwNmM4MTEyZTcxZGVmYmIyY2VhN2M4ZTUyZGQ2ZDMyMjVjOGQ0ODcwNjI
1125740
Pulleys - Synchronous
GATES
GATES
P44-5MGT-25
GATES GATES
Description
P44-5MGT-25 SYNCHRONOUS PULLEY ; 25MM BELT W 5MM BELT PIT 5M-25
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 44 Teeth; 27.432MM Face Width; Bushed; 78.486MM Flange OD; 68.885MM OD; 70.028MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
77092044
BDI #
1125740
Details
92.32460879000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-5MGT-25/p/1125740
Your Price
$ 92.32 / each
$ 153.96 / each BDIExpress
$ 153.96 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
EAN
0072053462166
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5MGT-25 Powergrip GT2
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
25MM Belt Width; 5MM Belt Pitch; 5MGT-25 Powergrip GT2 Belt Style; 44 Teeth; 27.432MM Face Width; Bushed; 78.486MM Flange OD; 68.885MM OD; 70.028MM Pitch Diam; Keyway; 12.7 To 28.575MM Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Flange Outside Diameter
3.09 Inch | 78.486 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 12.7 To 28.575 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.08 Inch | 27.432 Millimeter
Outside Diameter
2.712 Inch | 68.885 Millimeter
Pitch Diameter
2.757 Inch | 70.028 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh