https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMzl8aW1hZ2UvanBlZ3xhRFkwTDJnNU1DOHhNREUwTVRneE5qYzRNamczT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwWk1YMVJNWHpNd01GZ3pNREF1YW5Cbnw5NGFmNjExMGM2MjQ4Y2ZiZWE5N2JmMzgxMzBiOWM2OGEzZDc4ZTk2NzhkYjk2ZGViMGU5NTcxMmI3MDM5MTU0
1135955
Pulleys - Synchronous
GATES
GATES
TL42XL037
GATES GATES
Description
TL42XL037 TIMING PULLEY ; NON-RETURNABLE
Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 42 Teeth; 0" Face Width; Bushed; 2.654" OD; 2.674" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Part #
78816042
BDI #
1135955
Details
93.93999329
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL42XL037/p/1135955
Your Price
$ 93.94 / each
$ 107.13 / each BDIExpress
$ 107.13 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.35
EAN
0072053128314
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
42
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
1108
Minimum Plain Bore
No
Other Features
Power Grip | Extra Light Duty | Sintered Steel Core | With Set Screw
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
78816042
Weight / LBS
0.77
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5" Belt Pitch; XL Belt Style; 42 Teeth; 0" Face Width; Bushed; 2.654" OD; 2.674" Pitch Diam; Yes Keyway; 1/2 To 1" Bushing Bore Range; 1108 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
0 Inch | 0 Millimeter
Outside Diameter
2.654 Inch | 67.412 Millimeter
Bushing Bore Range
1/2 To 1 Inch | 14 To 25 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Pitch Diameter
2.674 Inch | 67.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh