Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W348M12-SH https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTS-SOL-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4MDF8aW1hZ2UvanBlZ3xhREk0TDJoa1lpOHhNREUwT0RVME5qVTNOalF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZGTmZVMDlNWDBaTVgxRkVYek13TUhnek1EQXVhbkJufGZkMzNiZWM1ZmI0MjNhZDcwMmMzNmE4YjM5ZGRhYTY3MTdlMDBlNmJlMWQ0ODk3ZjBjNDA4MzA5YWQ3MWY4NjY
24304235 Pulleys - Synchronous 

TIMKEN TIMKEN

W348M12-SH

Description

W348M12-SH SYNCHRONOUS SPROCKET ; QD BUSHED 101756071

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 34 Teeth; 14.656MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

W348M12-SH

BDI #
24304235

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

233.37998333000002 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 233.38 / each
$ 247.68 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.499
EAN
0070964151902
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
1.1
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 34 Teeth; 14.656MM Face Width; Bushed; 85.22MM Outside Diameter; 86.58MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Outside Diameter
3.355 Inch | 85.22 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Face Width
0.577 Inch | 14.656 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh