https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-2L-3L-4L-5L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzOTF8aW1hZ2UvanBlZ3xhREF5TDJnek55OHhNREk1TXpNNU9EYzVPRE0yTmk5SlRrUllXRmhDVEZSWVdGaGZWbDh5VEY4elRGODBURjgxVEY4ek1EQjRNekF3TG1wd1p3fDNiNTA0YmNlNjU4MzQ0Y2ExOGI2ZDE3N2FkMTkwZjI2OThkMTQwMDJkNGMxZTRkMDYxNDJlYWM1M2E0YjI0NDg
20656296
Drive Belts V-Belts
TIMKEN
TIMKEN
3L220K
TIMKEN TIMKEN
Description
3L220K V-BELT ; ARAMAX XTRA DUTY 101745612 20EA/PAK
V-Belt; 3L Series; 22" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Part #
3L220K
BDI #
20656296
Details
10.89846076
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3L220K/p/20656296
Your Price
$ 10.90 / each
$ 13.29 / each BDIExpress
$ 13.29 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.029
EAN
0038244266920
Product Group - BDI
M02356
Belt Series
3L
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber and Fabric
Other Features
Aramax | Extra Duty
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3L220K
Manufacturer Internal Number
101745612
Weight / LBS
0.065
Long Description
V-Belt; 3L Series; 22" Belt Outside Length; 3/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
22 Inch | 558.8 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh