227257
Drive Belts V-Belts
TIMKEN
TIMKEN
RCX162-3
TIMKEN TIMKEN
Description
RCX162-3 V-BELT ; GOLD RIBBON COG-BAND 101744859
V-Belt; CX Series; Banded Cogged Belt Style; 166" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
RCX162-3
BDI #
227257
Details
504.93688701
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/RCX162-3/p/227257
Your Price
$ 504.94 / each
$ 615.53 / each BDIExpress
$ 615.53 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
7.15
EAN
0785201698576
Product Group - BDI
M02356
Belt Series
CX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Gold Ribbon
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
RCX162-3
Weight / LBS
15.738
Long Description
V-Belt; CX Series; Banded Cogged Belt Style; 166" Belt Outside Length; 2-5/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
166 Inch | 4216.4 Millimeter
Belt Width
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh