https://www.bdiexpress.com/medias/INDTIMADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREl6TlRNNE5UWXhNREkzTUM5SlRrUlVTVTFCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8NjVjNWI1OTdkZjRmMTFkZjZkNTYxMWU4ZDY0NDE1NTlkNGMxYzFlMTRmMGNhMDRjNDc5NWZlNjM0NjUyYWI5ZA
1373424
Adapters
TIMKEN
TIMKEN
SNP-3196 X 18
TIMKEN TIMKEN
Description
SNP-3196 X 18 LOCKNUT ASSY ; POR NON RETURNABLE
Bearing Adapter Sleeve; 18" Bore; 12.714" Length Thru Bore; Complete Adapter with Sleeve; S-3196 Sleeve Part Number; N-096 Locknut; P-96 Lockwasher/Lockplate
Part #
SNP-3196 X 18
BDI #
1373424
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP-3196-X-18/p/1373424
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
95.254
EAN
0087796307667
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3196
Locknut Part Number
N-096
Lockwasher/Lockplate Part Number
P-96
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 18" Bore; 12.714" Length Thru Bore; Complete Adapter with Sleeve; S-3196 Sleeve Part Number; N-096 Locknut; P-96 Lockwasher/Lockplate
Length Thru Bore
12.714 Inch | 322.936 Millimeter
Bore
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh