https://www.bdiexpress.com/medias/INDTIMADAPTR-SNP-LCKPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDV8aW1hZ2UvanBlZ3xhR1l3TDJnNFpDOHhNREl6TlRNNE5UWXhNREkzTUM5SlRrUlVTVTFCUkVGUVZGSmZVMDVRWDB4RFMxQk1WRjh6TURCNE16QXdMbXB3Wnd8NjVjNWI1OTdkZjRmMTFkZjZkNTYxMWU4ZDY0NDE1NTlkNGMxYzFlMTRmMGNhMDRjNDc5NWZlNjM0NjUyYWI5ZA
1373431
Adapters
TIMKEN
TIMKEN
SNP-3264X 11 15/16
TIMKEN TIMKEN
Description
SNP-3264X 11 15/16 LOCKNUT ASSY ; NON RETURNABLE
Bearing Adapter Sleeve; 11-15/16" Bore; 10.361" Length Thru Bore; Complete Adapter with Sleeve; S-3264 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate
Part #
SNP-3264X 11 15/16
BDI #
1373431
Details
10631.71770213
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNP-3264X-11-15-16/p/1373431
Your Price
$ 10,631.72 / each
$ 12,833.99 / each BDIExpress
$ 12,833.99 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163218
Weight / Kilogram
44.5
EAN
0087796307810
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-3264
Locknut Part Number
N-064
Lockwasher/Lockplate Part Number
P-64
Inch - Metric
Inch
Category - BDI
Adapters
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Adapter Sleeve; 11-15/16" Bore; 10.361" Length Thru Bore; Complete Adapter with Sleeve; S-3264 Sleeve Part Number; N-064 Locknut; P-64 Lockwasher/Lockplate
Bore
11.938 Inch | 303.225 Millimeter
Length Thru Bore
10.361 Inch | 263.169 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh