https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-SPCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjl8aW1hZ2UvanBlZ3xhRFkzTDJoa05TODVPRE0wTlRZNE1ESTBNRGswTDBsT1JGaFlXRVpNUjFoWVdGOUZURk5VUTFCSFgxTlFRMUpmTXpBd2VETXdNQzVxY0djfGVkODg1NDE3YTNmMTE3N2QxNmRmYjMwNDNlNGE1YzYzMDI0ZjFiMTM2M2M3NTliMmFiNWEzMjM3NTAxMGNhOTQ
981885
Elastomeric Hub
TB WOODS
TB WOODS
9SC35
TB WOODS TB WOODS
Description
9SC35 ELASTOMERIC COUPLING FLANGE
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Spacer Flange; 1-11/16" Length Thru Bore; 9SC Size or Series; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Part #
9SC35
BDI #
981885
Details
142.53075905
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/9SC35/p/981885
Your Price
$ 142.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.86
EAN
0698672670173
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Flange
Hub Type
Spacer Flange
Bore Profile
Spacer Flange
Coupling Size or Series
9SC
Material
Cast Iron
Maximum Speed RPM
3750
Torque
EPDM/Neoprene 1800 | Hytrel 7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Flange
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Flange, Elastomeric Coupling; 6.35" Outside Diameter; 3-5/8" Hub Diameter; Spacer Flange; 1-11/16" Length Thru Bore; 9SC Size or Series; Cast Iron Material; 3750 Maximum Speed; EPDM/Neoprene 1800 | Hytrel 7200In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
3.625 Inch | 92.075 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh