https://www.bdiexpress.com/medias/INDL-JHUBXXX-QF-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhREE0TDJoaU15OHhNRGN4TlRVM09EZ3lOamM0TWk5SlRrUk1MVXBJVlVKWVdGaGZVVVpmUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NGFjODgzMWJlOWYzMTExM2MyMTc2MGJiNjY3NDhjODNkZTA0OGQyYmQzMmQyZGNkM2EyODkzMTJlZGQ4YzA5Nw
21965583
Jaw Hub
TIMKEN
TIMKEN
QF10260X195MM
TIMKEN TIMKEN
Description
QF10260X195MM ; COUPLING HUB
Jaw Coupling Hub; 195MM Bore; 381MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 450.85MM Outside Diameter; 183.388MM Length Thru Bore; QF10260 Size or Series; Set Screw; Steel; 1800 Maximum Speed; Red 210173 | White 395913 | Blue 395913In-Lbs Torque
Part #
QF10260X195MM
BDI #
21965583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/QF10260X195MM/p/21965583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.005
EAN
0883450851312
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF10260
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
1800
Torque
Red 210173 | White 395913 | Blue 395913In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Jaw Coupling Hub; 195MM Bore; 381MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 450.85MM Outside Diameter; 183.388MM Length Thru Bore; QF10260 Size or Series; Set Screw; Steel; 1800 Maximum Speed; Red 210173 | White 395913 | Blue 395913In-Lbs Torque
Hub Diameter
15 Inch | 381 Millimeter
Length Thru Bore
7.22 Inch | 183.388 Millimeter
Bore
7.677 Inch | 195 Millimeter
Outside Diameter
17.75 Inch | 450.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh