Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QF500X120MM https://www.bdiexpress.com/medias/INDL-JHUBXXX-QF-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2ODB8aW1hZ2UvanBlZ3xhREE0TDJoaU15OHhNRGN4TlRVM09EZ3lOamM0TWk5SlRrUk1MVXBJVlVKWVdGaGZVVVpmUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NGFjODgzMWJlOWYzMTExM2MyMTc2MGJiNjY3NDhjODNkZTA0OGQyYmQzMmQyZGNkM2EyODkzMTJlZGQ4YzA5Nw
21963284 Jaw Hub 

TIMKEN TIMKEN

QF500X120MM

Description

QF500X120MM ; PRICE ON REQUEST

Jaw Coupling Hub; 120MM Bore; 241.3MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 266.7MM Outside Diameter; 116.84MM Length Thru Bore; QF500 Size or Series; Set Screw; Steel; 3400 Maximum Speed; Red 60091 | White 115497 | Blue 115497In-Lbs Torque

Part #

QF500X120MM

BDI #
21963284

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.005
EAN
0883450431330
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
QF500
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3400
Torque
Red 60091 | White 115497 | Blue 115497In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Jaw Coupling Hub; 120MM Bore; 241.3MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 266.7MM Outside Diameter; 116.84MM Length Thru Bore; QF500 Size or Series; Set Screw; Steel; 3400 Maximum Speed; Red 60091 | White 115497 | Blue 115497In-Lbs Torque
Hub Diameter
9.5 Inch | 241.3 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter
Bore
4.724 Inch | 120 Millimeter
Length Thru Bore
4.6 Inch | 116.84 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh