对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

GD407KEY https://www.bdiexpress.com/medias/INDTIMXXXXXX-21966894-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NDR8aW1hZ2UvanBlZ3xhR0pqTDJoalppOHhNREEyTkRNNE16WXdOamd4TkM5SlRrUlVTVTFZV0ZoWVdGaGZNakU1TmpZNE9UUmZNekF3ZURNd01DNXFjR2N8ZjMzOTQxNDA2NTE1YjY1YWVkOGU4ZGQ5MzAyNTNiNTg5YjkzYmQxMDQxMmZkZmZjYjAzNTE1M2NiZGVlNzIyMg
21966922 刚性联轴器 

TIMKEN TIMKEN

GD407KEY

描述

TIMKEN GD407KEY

Rigid Compression Coupling; 4.438" Shaft; 10.25" Outer Diameter; 18.188" Length; Cast Steel Material; 1-1/8" 6 Assembly Bolt

制造商部件号

GD407KEY

BDI部件号
21966922

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN
最低订购量
EAN条码
0883450437622
重量 / Kilogram
0.005
Product Group - BDI
M02194
名称
Coupling
关键字串
Rigid Compression
产品明细
Rigid Compression Coupling
产品规格
4.438" Shaft; 10.25" Outer Diameter; 18.188" Length; Cast Steel Material; 1-1/8" 6 Assembly Bolt
详细描述
Rigid Compression Coupling; 4.438" Shaft; 10.25" Outer Diameter; 18.188" Length; Cast Steel Material; 1-1/8" 6 Assembly Bolt