22801861
O型环/V型环
TIMKEN
TIMKEN
800284
TIMKEN TIMKEN
描述
TIMKEN 800284
V-Ring Seal; VS1 Style; 1.07" To 1.14" Shaft Diameter Range; 28MM Shaft Diameter; 0.18" Width On Shaft Diameter; 0.3" Width; 0.24" Fitted Width; 0.03" Lip Height; Fluoroelastomer
制造商部件号
800284
BDI部件号
22801861
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/O%E5%9E%8B%E7%8E%AF-V%E5%9E%8B%E7%8E%AF/800284/p/22801861
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0053893917689
重量 / Kilogram
0.26
Product Group - BDI
S02250
名称
Seal
关键字串
V-Ring
产品明细
V-Ring Seal
产品规格
VS1 Style; 1.07" To 1.14" Shaft Diameter Range; 28MM Shaft Diameter; 0.18" Width On Shaft Diameter; 0.3" Width; 0.24" Fitted Width; 0.03" Lip Height; Fluoroelastomer
详细描述
V-Ring Seal; VS1 Style; 1.07" To 1.14" Shaft Diameter Range; 28MM Shaft Diameter; 0.18" Width On Shaft Diameter; 0.3" Width; 0.24" Fitted Width; 0.03" Lip Height; Fluoroelastomer