https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-45-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0NjF8aW1hZ2UvanBlZ3xhRE5tTDJnNE5TOHhNREUxTURZMk5qRTNORFE1TkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWODBOVjh4WDFkVFh6TXdNSGd6TURBdWFuQm58Yjk4YjMxZDg0Y2ZlOTQ2ZTEwYzYyM2EyNTY3OWU0NjJjYjU2ZGM5MGJiODBlZGIyZjc0YTNiNTYyZTIyMmY0OA
TIMKEN
TIMKEN
450244SSRBULK
TIMKEN TIMKEN
Description
450244SSRBULK OIL SEAL ; NON RETURNABLE SMALL BORE INCH 250EA/PAK
Oil Seals; 1-1/4" Shaft Dia; 2.062" Housing Bore; 0.437" Nominal Width; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Part #
450244SSRBULK
BDI #
1343225
Details
34.547689840000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/450244SSRBULK/p/1343225
Your Price
$ 34.55 / each
$ 41.70 / each BDIExpress
$ 41.70 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.038
EAN
0013992019332
Product Group - BDI
S02250
Generic Design Code
TIM_45
Lip Material
Not Available
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
45
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
450244SSRBULK
Long Description
Oil Seals; 1-1/4" Shaft Dia; 2.062" Housing Bore; 0.437" Nominal Width; Solid Seal; 0.437" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; 45 Seal Design Code
Nominal Width
0.437 Inch | 11.1 Millimeter
Actual Width
0.437 Inch | 11.1 Millimeter
Shaft Diameter
1.25 Inch | 31.75 Millimeter
Housing Bore
2.062 Inch | 52.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh