Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GD15X23X3 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NTN-GD-2-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzk1OXxpbWFnZS9qcGVnfGFHTmtMMmhrTWk4NU5qTXdNVFV4TnpBME5qQTJMbXB3Wnd8NjkyOTk5Y2IzMTVmNDFiZjExMjdiM2U0YzE2OTgxNTQzYThiODlkNGRkM2FmZGZjNmE2OTNkZThhMjQxMzhjYw
1219412 Oil Seals 

NTN NTN

GD15X23X3

Description

GD15X23X3 NEEDLE ROLLER BEARING ; NON RETURNABLE 15MM ID 23MM OD 3MM W

15MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GD Seal Design Code

Part #

GD15X23X3

BDI #
1219412

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.752306710000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 13.75 / each
$ 18.75 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.001
EAN
4547359066494
Product Group - BDI
S02232
Generic Design Code
NTN_GD
Lip Material
Rubber
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
GD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
GD15X23X3
Weight / LBS
0.00287
Long Description
15MM Shaft Dia; 23MM Housing Bore; 3MM Nominal Width; Rubber Lip; Solid Seal; 3MM Actual Width; Not Spring Loaded; 2 Sealing Lips; No Lip Retainer; Steel and Rubber Case; GD Seal Design Code
Shaft Diameter
0.591 Inch | 15 Millimeter
Housing Bore
0.906 Inch | 23 Millimeter
Nominal Width
0.118 Inch | 3 Millimeter
Actual Width
0.118 Inch | 3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh