Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

096686 https://www.bdiexpress.com/medias/INDXXXXXXXXX-434-96686-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3Mjd8aW1hZ2UvanBlZ3xhREU0TDJnNFl5OHhNRE15T1RZeU56ZzROVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZORE0wWHprMk5qZzJYek13TUhnek1EQXVhbkJufDg4N2EzZmE2OTNiYzNkZTRkM2U1MTRiMDcyMTA2YmIzZTA5MmIxZWUwZjk0Yzk3MDNmYjUwZjgwNjNjNzMyZjc
24299862 Marking 

MARKAL MARKAL

096686

Description

096686 PINK PAINT MARKER ; STYLMARK 6MM 3/16IN 48/CASE

Marker; Asphalt | Cloth | Concrete | Fabric | Iron | Masonry | Plastic | Rubber | Steel | Stone Applicable Material; Construction/Forge and Casting Foundry/Metal Fabrication/Metal Production/Ship Building and Repair/SteelMILl and Warehouse/Welding Application; Butyl Acetate; Carbon Black; Silicon Dioxide; Titanium Dioxide Chemical Compound; Pink Color; 27.5 Deg C Nominal Flash Point; English Language; 6.25" Nominal Length; 1 Number of Tip; Liquid Physical Form; 48 Per Case Quantity; UV/Water/Weather Resistance; 150 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range; 3/16" Tip Nominal Size; Ball Tip Type; Marker Type; 50 Percentage VOC

Part #

096686

BDI #
24299862

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

628.57841664 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 628.58 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARKAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Marker
Manufacturer URL
https://markal.com
Manufacturer Item Number
434-96686
Product Detail
Marker
Product Specification
Asphalt | Cloth | Concrete | Fabric | Iron | Masonry | Plastic | Rubber | Steel | Stone Applicable Material; Construction/Forge and Casting Foundry/Metal Fabrication/Metal Production/Ship Building and Repair/SteelMILl and Warehouse/Welding Application; Butyl Acetate; Carbon Black; Silicon Dioxide; Titanium Dioxide Chemical Compound; Pink Color; 27.5 Deg C Nominal Flash Point; English Language; 6.25" Nominal Length; 1 Number of Tip; Liquid Physical Form; 48 Per Case Quantity; UV/Water/Weather Resistance; 150 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range; 3/16" Tip Nominal Size; Ball Tip Type; Marker Type; 50 Percentage VOC
Long Description
Marker; Asphalt | Cloth | Concrete | Fabric | Iron | Masonry | Plastic | Rubber | Steel | Stone Applicable Material; Construction/Forge and Casting Foundry/Metal Fabrication/Metal Production/Ship Building and Repair/SteelMILl and Warehouse/Welding Application; Butyl Acetate; Carbon Black; Silicon Dioxide; Titanium Dioxide Chemical Compound; Pink Color; 27.5 Deg C Nominal Flash Point; English Language; 6.25" Nominal Length; 1 Number of Tip; Liquid Physical Form; 48 Per Case Quantity; UV/Water/Weather Resistance; 150 Deg F Maximum Temperature Range; -4 Deg F Minimum Temperature Range; 3/16" Tip Nominal Size; Ball Tip Type; Marker Type; 50 Percentage VOC