![AA H3500 ADH CQ 1.6OZ/50ML IDH 1808800](/medias/INDLOCADHXXX-GP-AAH3500-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTd8aW1hZ2UvanBlZ3xhRGxoTDJnM1pTOHhNRGN6TWpjek1qZzNORGM0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU16VXdNRjlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDE0NmNjZDM3OWY1OGRhYjY2ZGVjZmM5MDA5MmIwMzE2MWE0N2MwODAxZTQ5ZWMzY2Q4MmRhMWFmMTU5NzZhMDE)
![AA H3500 ADH CQ 1.6OZ/50ML IDH 1808800](/medias/INDLOCADHXXX-GP-AAH3500-DCRT-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTd8aW1hZ2UvanBlZ3xhRGxoTDJnM1pTOHhNRGN6TWpjek1qZzNORGM0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVGSU16VXdNRjlFUTFKVVh6VXdUVXhmTXpBd2VETXdNQzVxY0djfDE0NmNjZDM3OWY1OGRhYjY2ZGVjZmM5MDA5MmIwMzE2MWE0N2MwODAxZTQ5ZWMzY2Q4MmRhMWFmMTU5NzZhMDE)
22385267
General Purpose Adhesives
LOCTITE
LOCTITE
AA H3500 ADH CQ 1.6OZ/50ML IDH 1808800
LOCTITE LOCTITE
Description
AA H3500 ADHESIVE IDH 1808800 ; CQ 50ML EN 10EA/CS
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Housing and Assembly
Part #
1808800
BDI #
22385267
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
68.25537974000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-H3500-ADH-CQ-1-6OZ-50ML-IDH-1808800/p/22385267
Your Price
$ 68.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.073
EAN
0079340004399
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
Housing and Assembly
Tradename
H3500
Manufacturer's Description
Loctite H3500 Structural Adhesive
Color
Light Yellow
Container Size value And um
50 Ml
Substrate Material
Aluminum | Metal | Plastic | Polycarbonate | Ground Steel | Aluminum Alloy
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Acrylic Technology | Non Sag | High Impact Strength
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1808800
Long Description
General Purpose Structural Adhesive; Bonding; Dual Cartridge; Housing and Assembly
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh