![242 BLUE 50ML IDH 1516474](/medias/INDLOCADHXXX-TL-242-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDR8aW1hZ2UvanBlZ3xhRGszTDJoa1lTOHhNRGN3TnpBeE16SXdOakEwTmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpReVgwSlVURjgxTUUxc1h6TXdNSGd6TURBdWFuQm58MDEwNzBhZGM4YjlmODBhMThiNDk3ZWUzNjY2ZjA1MTQ1ZWZkNWZmNzlhYmFmMGNhN2ExNzAyYmIxNzQ2NWFiYg)
![242 BLUE 50ML IDH 1516474](/medias/INDLOCADHXXX-TL-242-BTL-50Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NDR8aW1hZ2UvanBlZ3xhRGszTDJoa1lTOHhNRGN3TnpBeE16SXdOakEwTmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpReVgwSlVURjgxTUUxc1h6TXdNSGd6TURBdWFuQm58MDEwNzBhZGM4YjlmODBhMThiNDk3ZWUzNjY2ZjA1MTQ1ZWZkNWZmNzlhYmFmMGNhN2ExNzAyYmIxNzQ2NWFiYg)
24743157
螺纹锁紧
LOCTITE
LOCTITE
242 BLUE 50ML IDH 1516474
LOCTITE LOCTITE
描述
LOCTITE 242 BLUE 50ML IDH 1516474
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue
制造商部件号
242 BLUE 50ML IDH 1516474
BDI部件号
24743157
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E8%9E%BA%E7%BA%B9%E9%94%81%E7%B4%A7/242-BLUE-50ML-IDH-1516474/p/24743157
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
C00104
产品名称
Threadlocker
产品类型
Medium Strength
典型用途
General Purpose
容器类型
Bottle
形态
Liquid
应用
Threaded Fastener Between 1/4 to 3/4 Inch Dia
品名
242
制造商描述
Loctite 242 Medium Strength Blue Threadlocker
颜色
Blue
容器规格(数值及单位)
50 Ml
基材
Metal
闪点(数值及单位)
Above 93.3 Deg C TCC
气味
Mild
VOC含量 - 百分比
0.56 Percentage | 6.17 g/l
符合证书
ASTM-D5363 Group 3 Class 2 Grade 1 | CFIA | MIL-S-46163A Type II Grade N | NSF P1
其它特点
Anaerobic Technology | Food Grade | Viscosity 1200 CP | Torque Breakaway 110; Prevailing 43 In-Lbs
净重
1.89 Oz
类别 - BDI
Chemicals Adhesives Threadlockers
名称
Threadlocker
关键字串
Anaerobic
详细描述
Anaerobic Threadlocker; General Purpose; Bottle; 50 Ml; Threaded Fastener Between 1/4 to 3/4 Inch Dia; Blue