https://www.bdiexpress.com/medias/INDLOCADHXXX-TL-270-BTL-250Ml-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzMDN8aW1hZ2UvanBlZ3xhREppTDJoaU5TOHhNRGN3TnpBek9UVTROREk0Tmk5SlRrUk1UME5CUkVoWVdGaGZWRXhmTWpjd1gwSlVURjh5TlRCTmJGOHpNREI0TXpBd0xtcHdad3w4Mjk4MmE2YTY2MjhhOWNjOTEwZGNjM2YwNzE4Y2YxN2NmNzFmYzJiZjk0MjMzYTcwNGRlMTQ3ZDg2NjE5M2Vi
20087040
螺纹锁紧
LOCTITE
LOCTITE
270 GREEN 250ML IDH 1342481
LOCTITE LOCTITE
描述
LOCTITE 270 GREEN 250ML IDH 1342481
Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Green
制造商部件号
270 GREEN 250ML IDH 1342481
BDI部件号
20087040
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%8C%96%E5%AD%A6%E5%93%81/%E7%B2%98%E5%90%88%E5%89%82/%E8%9E%BA%E7%BA%B9%E9%94%81%E7%B4%A7/270-GREEN-250ML-IDH-1342481/p/20087040
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.269
Product Group - BDI
C00104
产品名称
Threadlocker
产品类型
High Strength
典型用途
General Purpose
容器类型
Bottle
形态
Liquid
应用
Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing
品名
270
制造商描述
Loctite 270 High Strength Green Threadlocker
颜色
Green
容器规格(数值及单位)
250 Ml
基材
Metal
闪点(数值及单位)
Above 100 Deg C
气味
Mild
VOC含量 - 百分比
8.4 Percentage | 92 g/l
符合证书
NSF P1
其它特点
Anaerobic Technology | Viscosity 500 CP | Torque Breakaway 290; Prevailing 290 In-Lbs
类别 - BDI
Chemicals Adhesives Threadlockers
名称
Threadlocker
关键字串
Anaerobic
制造商内部编号
1335907
详细描述
Anaerobic Threadlocker; General Purpose; Bottle; 250 Ml; Permanent Threaded Fastener | Stud Into Motor Housing | Nut Onto Stud in Pump Housing; Green