B71952-E-T-P4S-UL
Description
B71952-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71952-E-T-P4S-UL
BDI # 18101773
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71956-E-T-P4S-UL
Description
B71956-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71956-E-T-P4S-UL
BDI # 18101774
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71960-E-T-P4S-UL
Description
B71960-E-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 300MM X 420MM X 56MM
Part # B71960-E-T-P4S-UL
BDI # 24858787
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71952 ACD/P4A
Description
71952 ACD/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71952 ACD/P4A
BDI # 1269224
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
71964 ACDGAMA/P4A
Description
71964 ACDGAMA/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE HIGH-CAPACITY
Part # 71964 ACDGAMA/P4A
BDI # 1421715
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring